Beli wastafel sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vone Sink Faucet (Kran Wastafel)atribut:
- Drat Size (inch): 1/2
- Volk Kran Wastafel Sensor SantiagoDeskripsi:Volk Santiago KX-106 Kran Wastafel Sensor Kuningan 1/2”atribut:
- Size (inch): 1/2
- Color: Chrome
- Material: Brass
- Coating: Chrome
- aer Kran Wastafel SensorDeskripsi:Aer Basin Sensor Faucet -Basin sensor fauchet-Brass body & chrome platting- +/- 24 cm sensing distanceatribut:
- Size: 1/2 inch
- CHICAGO FAUCETS Sensor Single-Hole Deck-Mount Bathroom Faucet (Kran Wastafel)Deskripsi:Mid-arc-spout faucets have taller spouts than low-arc-spout faucets. The curve under these spouts offers space for filling vases and other tall vessels, and the water flow from the spout does not splash as much as taller spouts.atribut:
- UNSPSC: 40141702
- ADA Compliance: Yes
- CEC Compliant: CEC Compliant
- Faucet Activation: Motion Sensor
- Faucet Body Material: Cast Brass
- Faucet Finish: Chrome
- Faucet Type: Bathroom Sink Faucet
- Includes: Mounting Hardware
- Ligature Resistant: No
- Max. Installation Surface Thickness (inch): 1-1/2
- Max. Mounting Hole Center Distance: Single Hole
- Mounting Type - Faucet: Deck
- Replacement Cartridge Mfr. Model Number: 243.152.AB.1
- Sensor Range (inch): 3 to 13
- Series: HyTronic
- Standards: AB1953; ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
- Valve Type - Faucets: Solenoid Valve
- Vandal Resistant Features: Vandal Resistant Outlet
- Water Inlet Connection Size (inch): 3/8
- Water Inlet Connection Type: Push in Compression
- MOEN Sensor Single-Hole Deck-Mount Bathroom Faucets (Kran Wastafel)Deskripsi:Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.atribut:
- UNSPSC: 40141702
- ADA Compliance: Yes
- Faucet Activation: Motion Sensor
- Faucet Finish: Chrome
- Faucet Type: Bathroom Sink Faucet
- Flow Rate (gpm): 0.5
- Ligature Resistant: No
- Max. Mounting Hole Center Distance: Single Hole
- Power Source: (4) AA Batteries
- Series: M-Power
- Vandal Resistant Features: Vandal Resistant Outlet
- Voltage (VDC): 6
- Water Inlet Connection Size (inch): 3/8
- Water Inlet Connection Type: Push in Compression
- ZURN Sensor Single-Hole Deck-Mount Bathroom Faucet (Kran Wastafel)Deskripsi:Gooseneck-spout faucets extend high above the counter and curve to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for washing hair and filling tall vessels.atribut:
- ADA Compliance: Yes
- Faucet Activation: Motion Sensor
- Ligature Resistant: No
- Vone Kran Wastafel Sensor Otomatisatribut:
- Material: Full Brass
- Finishing: Chrome
- SAN-EI Kran Wastafel Sensoratribut:
- Power Supply (V): DC 6
- SLOAN Sensor Single-Hole Deck-Mount Bathroom Faucet (Kran Wastafel)Deskripsi:Mid-arc-spout faucets have taller spouts than low-arc-spout faucets. The curve under these spouts offers space for filling vases and other tall vessels, and the water flow from the spout does not splash as much as taller spouts.atribut:
- UNSPSC: 40141702
- TELEMECANIQUE SENSORS Limit Switch XCKM Seriesatribut:
- Fixing Mode: By The Body
- Material: Metal
- Smart Sensor Infrared ThermometerDeskripsi:Desain paling dasar terdiri dari lensa untuk memfokuskan energi inframerah (IR) ke detektor, yang mengubah energi menjadi sinyal listrik yang dapat ditampilkan dalam satuan suhu setelah dikompensasikan untuk variasi suhu sekitar. Termometer Inframerah memungkinkan pengguna mengukur suhu dalam aplikasi di mana sensor konvensional tidak dapat digunakan. Secara khusus, dalam kasus yang berhubungan dengan benda bergerak (yaitu, roller, mesin bergerak, atau ban berjalan), atau di mana pengukuran tanpa kontak diperlukan karena kontaminasi atau alasan berbahaya (seperti tegangan tinggi), di mana jarak terlalu jauh, atau di mana suhu yang akan diukur terlalu tinggi untuk termokopel atau sensor kontak lainnya.Infrared Thermometer dari pabrikan Smart SensorMendapatkan sertifikat kalibrasiMengukur -50 sampai +900 Celsius
- SAN-EI Basin Tap (Keran Wastafel)Deskripsi:- Double Spindle kerep type
- Renovo Kitchen Sink Robotic Made 1 Bowl (Wastafel Dapur)Deskripsi:RENOVO CUS7645Kitchen sink robotic made 1 bowl complete with wire basket; SUS 304 S/S; 760x450x230mmatribut:
- Color: Satin
- Material: SUS 304 Stainless Steel
- ONDA Exclusive Kitchen Faucet (Keran Wastafel Dapur)Deskripsi:Kran air yang digunakan di dapur.atribut:
- Material: Brass
- American Standard Kran Wastafelatribut:
- Color: Chrome
- Finish: Chrome
- Mono/Mixer: Mono
- Castelli Sanitary Kran WastafelDeskripsi:- Awet & kokoh karena terbuat dari bahan brass/ kuningan premium- Finishing halus, tebal, dan kualitas tahan lama karena Lapisan chrome berkualitas tinggi dengan teknologi electroplating- Tahan Karat- Mixer (hot and cold) : Suhu air dapat di atur ke panas atau dingin- Sistem Pemasangan Cepat- Sudah termasuk 2pcs selang fleksibel panjang 54cm tinggal pasang saja- Air halus dan tidak berisik : Cartridge (inti keran/valve) original Blue Sedal made in Eropa menjamin fungsi mixer (dingin-panas) bekerja dengan akurat- Menggunakan aerator : aliran air menjadi lebih lancar dan stabil- Terdapat seal filter : menyaring kotoran pada Air - Ukuran drat ke lubang pada wastafel/meja adalah 1/2 inch (ukuran umum untuk keran air)atribut:
- Size Drat (inch): 1/2
- GETRA Sink Table Stainless Steel (Wastafel)Deskripsi:Full stainless steel cabinet Knock-down system With Grid Undershelf Table top: 1 mm stainless steel High density boardatribut:
- Width (mm): 700
- Height (mm): 850+100
- Bowl Dimension (mm): 800x500x300
- Non Brand Wastafel Injak Portableatribut:
- Material: Stainless Steel
- Steel Plate Cover (mm): 1
Daftar Harga wastafel sensor Terbaru November 2026
| Vone Sink Faucet (Kran Wastafel) | Rp109.900 |
| Onda Sink Faucet (Kran Wastafel) | Rp119.900 |
| Volk Kran Wastafel Sensor Santiago | Rp1.599.900 |
| aer Kran Wastafel Sensor | Rp3.699.900 |
| CHICAGO FAUCETS Sensor Single-Hole Deck-Mount Bathroom Faucet (Kran Wastafel) | Rp21.999.900 |
| MOEN Sensor Single-Hole Deck-Mount Bathroom Faucets (Kran Wastafel) | Rp18.999.900 |
| ZURN Sensor Single-Hole Deck-Mount Bathroom Faucet (Kran Wastafel) | Rp13.999.900 |
| Vone Kran Wastafel Sensor Otomatis | Rp1.699.900 |
| SAN-EI Kran Wastafel Sensor | Rp4.599.900 |
| SLOAN Sensor Single-Hole Deck-Mount Bathroom Faucet (Kran Wastafel) | Rp14.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/0iP108332018-1.jpg)
/eyP106799538-1.jpg)


/4zP109438179-1.jpg)
/5hP109438197-1.jpg)
/6eP109438230-15.jpg)


/5wP109438212-1.jpg)
%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKM%20Series/8oP103105312-11.jpg)

/puP102421930-13.jpg)
/e4P106242508-1.jpg)
/1nP106159059-1.jpg)
/poP106747924-2.jpg)


/f2P103472542-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)